AP12 Sump Pump - 1/2 HP, 25ft power cord, 7/16" solids handling Zoom

AP12 Sump Pump - 1/2 HP, 25ft power cord, 7/16" solids handling

SKU:96011036

Brand: Grundfos

Grundfos
Qty Price
$413.95
/ each
$799.90 / box (2 units x $399.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/2
Voltage:
?
115v
Cord Length: 25'
Solids Size: 7/16"
Discharge: 1-1/2" FNPT
Flow at 5 FT Head: 72 GPM
Flow at 10 FT Head: 64 GPM
Flow at 15 FT Head: 55 GPM
Shutoff Head (ft.): 33'

Description for Grundfos 96011036

  • 1/2 HP
  • 25 ft. power cord
  • 7/16" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

AP12 Sump Pump - 1/2 HP, 25ft power cord, 7/16" solids handling

Q&A: Ask the Questions, share answers