AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling Zoom

AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling

SKU:96023926

Brand: Grundfos

Grundfos
Qty Price
$399.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/2
Voltage:
?
115v
Cord Length: 10 ft
Solids Size: 7/16"
Discharge: 1-1/2" FNPT
Flow at 5 FT Head: 72 GPM
Flow at 10 FT Head: 64 GPM
Flow at 15 FT Head: 55 GPM
Shutoff Head (ft.): 33'

Description for Grundfos 96023926

  • 1/2 HP
  • 10 ft. power cord
  • 7/16" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling

REVIEW SNAPSHOT®

by PowerReviews
GrundfosAP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

AP12 Pump review...

By Scott - DIY'er

from Kansas

Verified Buyer

Comments about AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling:

Utilized pump for effluent in Septic tank.
Love the stainless construction including impeller. So should last for years...

 
5.0

Most reliable sump pump I've encountered

By Deane @ the edge of the continent

from Newport, OR

Verified Buyer

Comments about AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling:

This pump replaces a Grundfos 1/2 HP KP model I used for a decade before it finally failed. If it's as good as the last one, I'll be more than satisfied. BTW, PEX had the lowest retail price I could find plus free shipping.

 
4.0

good product

By Greenscape

from sun valley, idaho

Verified Buyer

Comments about AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling:

Quiet and powerful

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling

    Q:

    how do I read or find the date code on the AP12 pump?
    Asked on 8/15/2012 by Robert from Lake Wales, Fl.,

    1 answer

    • CUSTOMER CARE

      A:

      You need to refer to the nameplate on the top of the pump. The production code is 03/46.

      Answered on 8/17/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?