UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP Zoom

UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP

SKU:96402708

Brand: Grundfos

Grundfos
Qty Price
$699.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Resources

Specs

Material: Cast Iron
Type: 3-Speed Pump
Voltage:
?
115v
Hertz: 60
Horse Power:
?
1/2
Phase: 1
Speeds: 3
Max. RPM: 3450
Connection Size: 1-1/4"
Connection Type: Flanged
Connection Size: 1"
Max Flow (GPM): 67
Min Flow (GPM): 9

Description for Grundfos 96402708

Grundfos circulator pumps, types VersaFlo UP, UPS are designed for circulation of liquids in heating and air conditioning systems. Pumps w/ bronze pump housings are suitable for circulation in domestic hot water systems.

VersaFlo UPS pumps are a complete line of circulator pumps with 3 speeds.

UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

The Best Pumps In The World!!!!!

By Mike the Plumber

from Queens NY

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP:

        Used on a 20 unit hydronic heating system loop. Replaced those noisy Taco 1600 series pump. These are so much more efficent and quit. No need to oil and are really compac.

        • Was this a gift?:
        • No
         
        5.0

        The only way to go

        By tech super

        from Morgantown WV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP:

              Quiet quiet quiet did I say this is a quiet pump

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers