UPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V) Zoom

UPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V)

SKU:96402730

Brand: Grundfos

Grundfos
Qty Price
$922.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Horse Power:
?
3/4
Application: Zoning
Material: Cast Iron
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Max Flow (GPM): 32.9
Flow Range (GPM): 0-32.9
Max Head (Ft): 52.5
Head Range (ft.): 0-52.5
Phase: 1
Connection Size: 1-1/2"

Description for Grundfos 96402730

Note: This circulator requires:
539605: 1-1/2" Cast Iron Flange Set (For UP43 Flange Mounted Pumps Only)

  • Cast Iron
  • GF 40/43 Flange Mount
  • Model: UPS32-160/2
  • Normal Flange Size (in.): 1.5"
  • Motor HP: 3/4
  • Voltages: 115
  • PH: 1

UPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Have several of these in operation

By Maintenance Gordon

from Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about UPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V):

        For the most part I have been very happy with this pump. The last one I purchased is to replace an existing one that was only in for two years, unknown why it failed, but it happens. Several others are working fine for many years now. I like the multi-speed versatility of this pump.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • UPS32-160/2, 3-Speed Circulator Pump (3/4 HP, 115V)

          Q:

          Is this a 115 or 230 volt pump?
          Asked on 7/6/2012 by Mainman from Niles, MI

          2 answers

          • VERIFIED BUYER

            A:

            115 volt

            Answered on 7/6/2012 by Anonymous
          • CUSTOMER CARE

            A:

            This is a 115v pump.

            Answered on 7/13/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?