UPS50-40/4 3-Speed Circulator Pump (1/3 HP, 115V) Zoom

UPS50-40/4 3-Speed Circulator Pump (1/3 HP, 115V)

SKU:96402814

Brand: Grundfos

Grundfos
Qty Price
$819.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Horse Power:
?
1/3
Application: Zoning
Material: Cast Iron
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Max Flow (GPM): 51.4
Flow Range (GPM): 0-51.4
Max Head (Ft): 13.1
Head Range (ft.): 0-13.1
Phase: 1
Connection Size: 2"

Description for Grundfos 96402814

Note: This circulator requires:
96409354: 2" Cast Iron GF50 Pump Flange (Pair)

  • Cast Iron
  • GF 50 Flange Mount
  • Model: UPS50-40/4
  • Nominal Flange Size (in.): 2"
  • Motor HP: 1/3
  • Voltages: 115
  • PH: 1

UPS50-40/4 3-Speed Circulator Pump (1/3 HP, 115V)

Q&A: Ask the Questions, share answers