Grundfos Vertical Multi-Stage Industrial Pump CRN64-1-U-G-G-E-KUHE Zoom

Grundfos Vertical Multi-Stage Industrial Pump CRN64-1-U-G-G-E-KUHE

SKU:96426487

Brand: Grundfos

Grundfos
Qty Price
$6,399.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Material: Stainless Steel
Hertz: 60
Phase: 3
RPM: 3450
Voltage:
?
208v
230v
460v
Weight (lbs): 385 lbs

Description for Grundfos 96426487

Grundfos Industrial Pump - Vertical Multistage Pump

  • Stainless Steel Construction
  • EPDM
  • 3" Ansi Flange Connections
  • 15 HP
  • 208-230/460 VAC
  • 3 Phase
  • 60 Hz
  • 3450 RPM
  • 60 TEF

PLEASE NOTE: The product weighs 316.8 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Grundfos Vertical Multi-Stage Industrial Pump CRN64-1-U-G-G-E-KUHE

Q&A: Ask the Questions, share answers