JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP) Zoom

JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP)

SKU:96430416

Brand: Grundfos

Grundfos
96430416 has been discontinued.
Direct Replacement:
SKU: 97855091
Brand: Grundfos
0

Resources

Specs

Application: Shallow Well
Voltage:
?
230v
Type: Jet Pump
Horse Power:
?
1-1/2
Hertz: 60
Phase: 1
Amperage:
?
8
Max Pressure (PSI): 87 psi
Max Temp (F): 95°F
Discharge: 1" NPT
Material: Cast Iron

Description for Grundfos 96430416

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosJPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

need a new water pump?

By Bobbledoit

from Campo, CA

Verified Buyer

Comments about JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP):

Great replacement pump for my water system

 
4.0

good value for the money.

By Harvey the farmer.

from Ramona ca.

Verified Buyer

Comments about JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP):

The pump came in very short time from when ordered. Was very easy to install. Has been working very good since being installed.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • JPF-5 Shallow Well Basic Line Cast Iron Jet Pump (230V, 1.5 HP)

    Q:

    how do i clean out foot pump also what is normal psi setting
    Asked on 7/16/2015 by straka from United States

    1 answer

    • CUSTOMER CARE

      A:

      You should contact Grundfos about maintenance, usually between 30-60PSI.

      Answered on 7/23/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?