JDF-4 Deep Well Basic Line Cast Iron Jet Pump (230V, 3/4 HP) Zoom

JDF-4 Deep Well Basic Line Cast Iron Jet Pump (230V, 3/4 HP)

SKU:96430420

Brand: Grundfos

Grundfos
96430420 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
5

Specs

Application: Deep Well
Voltage:
?
230v
Horse Power:
?
3/4
Hertz: 60
Phase: 1
Amperage:
?
4
Max Pressure (PSI): 87 psi
Max Temp (F): 104°F
Discharge: 1" NPT
Type: Jet Pump
Material: Cast Iron

Description for Grundfos 96430420

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

JDF-4 Deep Well Basic Line Cast Iron Jet Pump (230V, 3/4 HP)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    I need to know if this pump will work for a deep well that is 165 feet deep
    Asked on 5/20/2012 by Winnie

    1 answer

    • CUSTOMER CARE

      A:

      The maximum depth for this pump is 80 feet, so it will not draw water from 165 feet.

      Answered on 6/7/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons