JPF-7 Shallow Well Basic Line Cast Iron Jet Pump (230V, 2 HP) Zoom

JPF-7 Shallow Well Basic Line Cast Iron Jet Pump (230V, 2 HP)

SKU:96457277

Brand: Grundfos

Grundfos
Qty Price
$392.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Shallow Well
Type: Jet Pump
Voltage:
?
230v
Horse Power:
?
2
Hertz: 60
Phase: 1
Amperage:
?
11
Max Pressure (PSI): 87 psi
Max Temp (F): 95°F
Discharge: 1" NPT
Material: Cast Iron

Description for Grundfos 96457277

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

JPF-7 Shallow Well Basic Line Cast Iron Jet Pump (230V, 2 HP)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons