Description
Grundfos MAGNA 40-120 F (96734489) is a 1/3HP Cast Iron Variable-Speed Circulator Pump with GF 15/40 Flange

Note: This circulator can be connected to GF 15/26 or GF 40/43 counter flanges; (3/4" to 1.5" NPT thread counter flanges available), but is NOT compatible with GF 15/26 Isolation Valve Sets. If you are unsure please contact us.

Features:
  • Integrated frequency converter ensures maximum efficiency during operation
  • Patented AUTOADAPT function is the "brains" behind the operation
  • Speed-controlled for heating systems
  • Short flange-to-flange length
  • Proportional pressure control for maximum energy savings
  • Optimized sizing, installation, and operation
  • Low noise level
  • Flows from 10 to 170 gpm
  • Plug-and-pump = simple to install
  • "Green" conscious and environmentally friendly
  • Highly efficient pump and motor
  • Cast iron construction
  • Read more
    Specs
    Type:
    Variable Speed Pump
    Pipe Size:
    1-1/2"
    Voltage:
    230v
    Max Pressure (PSI):
    174
    Max Head (Ft):
    39.4
    Hertz:
    60
    Temperature Range (F):
    32°-104°F
    Connection Type:
    Flanged
    Material:
    Cast Iron
    Connection Size:
    1"
    ×

    Replacement Parts (1)

    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      Product Reviews

      Product Q&A