1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat) Zoom

1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)

SKU:96806136

Brand: Grundfos

Grundfos
Qty Price
$38.55
/ each
$375.50 / box (10 units x $37.55)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Connection Size: 1"
Max Temp (F): 230°F
Max Pressure (PSI): 150

Description for Grundfos 96806136

Features:

  • Full port shut-off ball valve
  • Dielectric isolation = no galvanic (dissimilar metal) corrosion
  • Service pump without draining system
  • Swivel flange allows optimum pump mounting position
  • All hardware included (4 bolts, 4 nuts, 2 flat gaskets)

1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)

REVIEW SNAPSHOT®

by PowerReviews
Grundfos1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Replace pumps with ease

By Bump

from Kalamazoo mi

Verified Buyer

Comments about 1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat):

Every thing is good just make sure plates on pump are compatible for a seal.

 
5.0

Quality

By Chimp

from Andover, MN

Verified Buyer

Comments about 1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat):

Valves are top quality, and worked great with the Grunfos pump.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers