AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling (w/ float switch) Zoom

AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling (w/ float switch)

SKU:96847167

Brand: Grundfos

Grundfos
Qty Price
$396.95
/ each
$771.90 / box (2 units x $385.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Auto
Application: Plumbing
Horse Power:
?
1/2
Voltage:
?
115v
Cord Length: 10 ft
Solids Size: 7/16"
Discharge: 1-1/2" FNPT
Flow at 5 FT Head: 72 GPM
Flow at 10 FT Head: 64 GPM
Flow at 15 FT Head: 55 GPM
Shutoff Head (ft.): 33'

Description for Grundfos 96847167

  • 1/2 HP
  • 10 ft. power cord
  • 7/16" solids handling
  • 115 volt
  • with float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling (w/ float switch)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosAP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16"" solids handling (w/ float switch)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I WILL BUY THIS AGAIN

By MIKE

from CINCINNATI, OHIO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16"" solids handling (w/ float switch):

        OUR ASSOCIATION WHERE I LIVE USE THIS PUMP FOR OUR
        LAKE FOUNTAINS. IT REALLY PUTS OUT THE WATER FLOW
        3350 RPM. THE PRICE FOR THIS PUMP WAS A REALLY GREAT PRICE.DELIVERY WAS REALLY FAST, LESS THAN A WEEK.

        • Was this a gift?:
        • No
         
        5.0

        Reliable and well built

        By PoolManTim

        from Las Vegas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16"" solids handling (w/ float switch):

              Keep water out, or maintain specific levels

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16"" solids handling (w/ float switch)

                Q:

                what is switcher gear require for AP 12?
                Asked on 7/23/2012 by Vijay from Mumbai

                1 answer

                • CUSTOMER CARE

                  A:

                  If you are talking about the float switch, the pump can come with a float switch that can turn the pump on or off.

                  Answered on 7/23/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?