Description
NOTE: See PDFs for pump performance curves

The Grundfos MQ is a compact, all-in-one, flow based, plug-and-play pressure boosting system, designed for domestic water supply applications such as homes, cabins, cottages, farms as well as gardens. The pump is suitable for pumping of potable water and rain water. The MQ, with it's smart operation is both easy to install and reliable.

The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and check valve. Built in safeties ensure long life of the pump. These safeties include: dry running; excessive temperature; any overload conditions. The MQ is a self priming pump and needs no priming other than that at installation. The MQ is a plug-n-play system.

Features
  • Complete system
  • Low noise
  • Built-in protective functions
  • Automatic reset
  • Compact, easy to install
  • Requires no accessories
Read more
Specs
Voltage:
115v
Horse Power:
3/4
Inlet Size:
1" MPT
Max Pressure (PSI):
109 psi
Max Temp (F):
95°F
Material:
POM + 25% Glass Fiber
Type:
Booster Pump
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

13 Product Reviews

Product Q&A