MQ3-45 Pressure Boosting Pump (115V) Zoom

MQ3-45 Pressure Boosting Pump (115V)

SKU:96860195

Brand: Grundfos

Grundfos
Qty Price
$504.95 $476.95
/ each
$979.90 $953.90 / box (2 units x $476.95)
In Stock! Ships in 24-48 Hours
(67 Available)
1

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1
Inlet Size: 1" MPT
Max Pressure (PSI): 109 psi
Max Temp (F): 95°F
Material: POM + 25% Glass Fiber
Type: Booster Pump

Description for Grundfos 96860195

The Grundfos MQ is a compact, all-in-one, flow based, plug-and-play pressure boosting system, designed for domestic water supply applications such as homes, cabins, cottages, farms as well as gardens. The pump is suitable for pumping of potable water and rain water. The MQ, with it's smart operation is both easy to install and reliable.

The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and check valve. Built in safeties ensure long life of the pump. These safeties include: dry running; excessive temperature; any overload conditions. The MQ is a self priming pump and needs no priming other than that at installation. The MQ is a plug-n-play system.

Features

  • Complete system
  • Low noise
  • Built-in protective functions
  • Automatic reset
  • Compact, easy to install
  • Requires no accessories
NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves (pages 33-34)

MQ3-45 Pressure Boosting Pump (115V)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosMQ3-45 Pressure Boosting Pump (115V)
 
4.5

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

93%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (9)

        Most Liked Positive Review

         

        Grundfos MQ3-45 Pressure Boosting Pump

        This is the second house in which I have installed a Grundfos pressure pump. I live in a rural area and have a well and a large water storage tank in the basement. I...Read complete review

        This is the second house in which I have installed a Grundfos pressure pump. I live in a rural area and have a well and a large water storage tank in the basement. I needed a pressure pump to increase the flow of water to a reasonable level. The Grundfos pumps have proved to be very dependable and quiet. Well worth the money. Other websites charge much more for the same model.

        VS

        Most Liked Negative Review

         

        Replacement Pump-so far, so good

        This is our 2nd pump-our 1st one died after approx 4 years

        we have a cabin that requires the pump to push water approx 20 ft straight up (cabin is...Read complete review

        This is our 2nd pump-our 1st one died after approx 4 years

        we have a cabin that requires the pump to push water approx 20 ft straight up (cabin is on a hill). while the pump does its job just fine (it kicks on every time you turn the water on, flush the toilet, etc), i am not sure about the life of the pump. The cost of this unit can range from $500-$800, depending on where u buy it from. At that price, most businesses selling this product consider it a "throw-away" item. However, for a home owner, this can be rather pricey to replace every 3-4 years. And not being a plumber and not knowing of another more reliable pump out there, i went with this product again. Like i said, works fine and does the job.

        Reviewed by 15 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Love these little guys

        By Nitro

        from Seattle, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about MQ3-45 Pressure Boosting Pump (115V):

              I actually use this as my well pump for my house. Its a very cheap and great way to give yourself lots of water pressure without spending $3500 on a pressure tank and pump. This is my 2nd Grundfos, the last one I had lasted 8 years, I will be buying another one in another 8 years too. I think it has the best price per gallon of water then any other pump I've found. Great value, great water pressure!!

              • Was this a gift?:
              • No
               
              5.0

              Great pump,

              By Dirtdiver

              from Colville Wa.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about MQ3-45 Pressure Boosting Pump (115V):

                    I use this pump for my day to day watering needs at my mountain residence. This pump is the most bullet proof unit I have every used. I recommend this pump to any one who needs a reliable, maintenance free, trouble free unit. I just purchased a second one for my home residence to switch over too, when our community well power is lost and run my back up 1200 gallon reserve tank system. The pump I have on the mountain has been in use for over eight years and during that time it has never failed me and is still going strong.

                    • Was this a gift?:
                    • No
                     
                    3.0

                    Replacement Pump-so far, so good

                    By notwhidbey

                    from sealttle, wa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about MQ3-45 Pressure Boosting Pump (115V):

                          This is our 2nd pump-our 1st one died after approx 4 years

                          we have a cabin that requires the pump to push water approx 20 ft straight up (cabin is on a hill). while the pump does its job just fine (it kicks on every time you turn the water on, flush the toilet, etc), i am not sure about the life of the pump. The cost of this unit can range from $500-$800, depending on where u buy it from. At that price, most businesses selling this product consider it a "throw-away" item. However, for a home owner, this can be rather pricey to replace every 3-4 years. And not being a plumber and not knowing of another more reliable pump out there, i went with this product again. Like i said, works fine and does the job.

                          • Was this a gift?:
                          • No
                           
                          1.0

                          Pump (MQ3-35) worked but not for long

                          By Disapointed

                          from South Texas

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about MQ3-45 Pressure Boosting Pump (115V):

                                I installed this unit 2.5 years ago,it worked great but not for long. I have used this unit as a booster pump for lower then wanted city water pressure of 48 psi. I paid 900.00 and some change for this unit thinking it would outlast the cheaper models. I am disappointed in its quality. I would recommend talking to some end users and find a unit that will last longer then 2.5 years. I did notice there were some units for 450+ on the net so your looking at a cost of 25-30 dollars a month on the average to use plus electricity to increase your water pressure.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Works Great

                                By Karl

                                from Glenwood Springs, CO

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about MQ3-45 Pressure Boosting Pump (115V):

                                      We have pretty low pressure City water at our home and had the older version of this pump installed 9 years ago to give us a much needed pressure boost. We purchased this new pump to replace it when it stopped working. We hired a plumber to remove the old one and replace it with this one, as the old one was installed with soldered copper pipe. The new one is much quieter, we don't hear it kick on like we did the old one, and it starts up pretty much as soon as we open a faucet or flush. We had to wait for the old one to kick in before we got a much needed pressure boost. We don't even notice the new one's running except we always have good water pressure. Perfect so far.

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      GREAT CUSTOMER SERVICE

                                      By Barry

                                      from Northwest Arkansas

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about MQ3-45 Pressure Boosting Pump (115V):

                                            This item is intended to be a back up pump in the event that the current pump breaks down. We live in a rural area and having this back up ready to go is literally a life saver.
                                            Dealing with Brian in customer service was one of the best retail experiences that I have ever had. Pex Supply furnished us with exact and timely information and their pricing was very competitive
                                            Thank You all.
                                            Barry

                                            • Was this a gift?:
                                            • No
                                             
                                            4.0

                                            Grundfos Pump

                                            By Tony

                                            from Ridgefield. CT

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about MQ3-45 Pressure Boosting Pump (115V):

                                                  I replaced a similar Grundfos pipe with a similar newer pump. SO far it works great. My first pump lasted 4 years, which in my opion is pretty bad. Grunfos customer service is horrible. PexSupply customer service was very good and I received my pump in two days.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  best pump on the market

                                                  By Taz

                                                  from Kingman Arizona

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about MQ3-45 Pressure Boosting Pump (115V):

                                                        best if both inlet and outlet used swivel connectors for water connections

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        A nice booster pump

                                                        By RoyalJD

                                                        from Greybull Wyoming

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about MQ3-45 Pressure Boosting Pump (115V):

                                                              I bought the Grundfos MQ3-45 booster. Its a great little pump and it was easy to install. Its been working great and has boosted me to just over 70psi.

                                                              • Was this a gift?:
                                                              • No
                                                               
                                                              4.0

                                                              MQQ 3-45

                                                              By lvnsam

                                                              from Kansas

                                                              Verified Buyer

                                                              Comments about MQ3-45 Pressure Boosting Pump (115V):

                                                              Received this boosting pump from PexSupply very quickly for a reasonable price.
                                                              Pump worked great but had a very small leak at the compression tank end. After draining, pieces of white plastic were drainded out of the pump.
                                                              Called Grundsfos and well as PexSupply and a relacement is en-route.
                                                              Great product, but probably handle roughly during shipment.
                                                              great pressure, very quiet.

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              4 Questions | 6 Answers
                                                              Displaying questions 1-4
                                                              • MQ3-45 Pressure Boosting Pump (115V)

                                                                Q:

                                                                can I put a sediment filter between the well and this pump?
                                                                Asked on 5/16/2014 by ray from matunuck, ri

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You can as long as your not using it as a well pump.

                                                                  Answered on 5/17/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes you can and it will certainly save the life of your pump. I used a large diameter 10 inch cartridge filter with 1 inch inlets.
                                                                  Steve Miller

                                                                  Answered on 5/16/2014 by Anonymous
                                                              • MQ3-45 Pressure Boosting Pump (115V)

                                                                Q:

                                                                what is the warranty on this booster pump?
                                                                Asked on 9/13/2012 by jean

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Products manufactured by GRUNDFOS PUMPS CORPORATION (Grundfos) are
                                                                  warranted to the original user only to be free of defects in material and workmanship
                                                                  for a period of 24 months from date of installation, but not more than 30 months from
                                                                  date of manufacture.

                                                                  Answered on 9/14/2012 by PexSupply Staff from NY
                                                              • MQ3-45 Pressure Boosting Pump (115V)

                                                                Q:

                                                                How many gallons per minute?
                                                                My municipal water pressure is 35 to 40 what would be the maximum pressure I could get from this after installation?
                                                                Will I need an expansion tank?
                                                                Asked on 6/26/2012 by Gunny from Charleston, SC

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You will not need an expansion tank as the MQ already has a very small tank built into it. Please see the following link for pump performance:

                                                                  http://s3.pexsupply.com/manuals/1315945336773/63389_PROD_FILE.pdf

                                                                  You can find this link on our website at the product page. Once you're at the product page, please find the gray "Manuals" tab and click. Next, click "Pump Guide" and find the information you are looking for.

                                                                  Answered on 6/27/2012 by PexSupply Staff from NY
                                                              • MQ3-45 Pressure Boosting Pump (115V)

                                                                Q:

                                                                Why do some booster pumps for residential potable water supply need tanks and some don't?
                                                                Asked on 12/14/2011 by Anonymous

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Some have internal pressure tanks, some are variable speed to maintain pressure, and some are on/off and use a pressure tank to reduce pump cycles.

                                                                  Answered on 6/20/2012 by AlternaDave from Nashville, TN
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Due to oxygen, pumps that are used with potable water must be made out of non-ferrous metals such as bronze or stainless steel. Otherwise, rusting will take place. In closed-loop heating systems that continually cycle the same water, the oxygen initially present in the water chemically reacts with ferrous equipment to form iron oxide. Once this takes place, all corrosion stops.

                                                                  Answered on 1/11/2012 by PexSupply Staff from NY
                                                              Displaying questions 1-4

                                                              Do you have a question about this product?