MQ3-35 Pressure Boosting Pump (230V) Zoom

MQ3-35 Pressure Boosting Pump (230V)


Brand: Grundfos

Qty Price
/ each
$1,037.90 / box (2 units x $518.95)
Non-Stock ItemAllow 5-7 Days to Ship Out



Horse Power:
Inlet Size: 1" MPT
Max Pressure (PSI): 109 psi
Max Temp (F): 95°F
Material: POM + 25% Glass Fiber
Type: Booster Pump

Description for Grundfos 96860201

The Grundfos MQ is a compact, all-in-one, flow based, plug-and-play pressure boosting system, designed for domestic water supply applications such as homes, cabins, cottages, farms as well as gardens. The pump is suitable for pumping of potable water and rain water. The MQ, with it's smart operation is both easy to install and reliable.

The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and check valve. Built in safeties ensure long life of the pump. These safeties include: dry running; excessive temperature; any overload conditions. The MQ is a self priming pump and needs no priming other than that at installation. The MQ is a plug-n-play system.


  • Complete system
  • Low noise
  • Built-in protective functions
  • Automatic reset
  • Compact, easy to install
  • Requires no accessories
NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves (pages 33-34)

MQ3-35 Pressure Boosting Pump (230V)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • MQ3-35 Pressure Boosting Pump (230V)


    Is this the newest version of this pump. If not, what is the number of the newest and what is the difference between old and new?
    Asked on 8/25/2013 by Charles from United States

    1 answer



      This is a current part number according to the 2013 grundfos catalog.

      Answered on 9/20/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?