MQ3-45 Pressure Boosting Pump (230V) Zoom

MQ3-45 Pressure Boosting Pump (230V)

SKU:96860207

Brand: Grundfos

Grundfos
Qty Price
$529.95
/ each
$1,019.90 / box (2 units x $509.95)
In Stock! Ships in 24-48 Hours
(23 Available)
2

Resources

Specs

Voltage:
?
230v
Horse Power:
?
1
Inlet Size: 1" MPT
Max Pressure (PSI): 109 psi
Max Temp (F): 95°F
Material: POM + 25% Glass Fiber
Type: Booster Pump

Description for Grundfos 96860207

The Grundfos MQ is a compact, all-in-one, flow based, plug-and-play pressure boosting system, designed for domestic water supply applications such as homes, cabins, cottages, farms as well as gardens. The pump is suitable for pumping of potable water and rain water. The MQ, with it's smart operation is both easy to install and reliable.

The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and check valve. Built in safeties ensure long life of the pump. These safeties include: dry running; excessive temperature; any overload conditions. The MQ is a self priming pump and needs no priming other than that at installation. The MQ is a plug-n-play system.

Features

  • Complete system
  • Low noise
  • Built-in protective functions
  • Automatic reset
  • Compact, easy to install
  • Requires no accessories
NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves (pages 33-34)

MQ3-45 Pressure Boosting Pump (230V)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosMQ3-45 Pressure Boosting Pump (230V)
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

good pump

By Home RO user

from Arizona

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about MQ3-45 Pressure Boosting Pump (230V):

        This was a replacement for our first unit, which lasted about 7 years. We use it to supply our home. The prior unit worked well in heat and cold. Dealing with SupplyHouse was easy and the item arrived on time as expected.

        • Was this a gift?:
        • No
         
        5.0

        Lives up to its claims!

        By Chuck

        from Jacksonville, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about MQ3-45 Pressure Boosting Pump (230V):

              As this pump is used to bring water into the house from the aerator it is essential that the water flow is consistent & the Grundfos does just that!

              • Was this a gift?:
              • No
               
              4.0

              Mixed feelings

              By Joe rancher

              from Coleman TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about MQ3-45 Pressure Boosting Pump (230V):

                    I have 2 of these at my ranch house. One for home and other for stock. They have done well until some grand kids left the water on and ran storage tank dry. The pump locked up and will not turn even though it is supposed to have automatic protection against running dry. The new one had instructions on how to manually unfreeze one. I have not tried that yet, so it may still be good. Other than that, very simple and easy to install.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    excellent product

                    By chris the junkman

                    from Tiverton RI

                    Verified Buyer

                    Comments about MQ3-45 Pressure Boosting Pump (230V):

                    this is the second pump i have ordererd of this type the first one went 150,000 hrs continuously before improper maintnance of the pre filter caused it to fail

                     
                    4.0

                    Pump pleased

                    By JoJo

                    from Wimberley, TX

                    Verified Buyer

                    Comments about MQ3-45 Pressure Boosting Pump (230V):

                    Works great with my rainwater catchment system at a price that beats the competition. Plus, customer service quickly resolved a screw up with my initial order and got the right pump to me asap.

                    Displaying reviews 1-5

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 3 Answers
                    Displaying question 1
                    • MQ3-45 Pressure Boosting Pump (230V)

                      Q:

                      Can this pump be switched between 120 and 240?
                      Asked on 4/21/2014 by Jeremy from grande prairie ab

                      3 answers

                      • VERIFIED BUYER

                        A:

                        Unfortunately, not it can't.

                        Answered on 4/21/2014 by Anonymous
                      • CUSTOMER CARE

                        A:

                        It cannot. This pump requires 230-volt, single phase power.

                        Answered on 5/2/2014 by SupplyHouse Staff from NY
                      • VERIFIED BUYER

                        A:

                        Hello, mine is installed as 230v and have not had the need to change voltage so is something I havent tried

                        Answered on 4/21/2014 by Anonymous
                    Displaying question 1

                    Do you have a question about this product?