Description
Note
This model is 115V, 1/2" Sweat Connection, and is equipped with a 5 Ft. Line Cord. This pump DOES NOT come with the Timer and Aquastat

Features
  • Quick and easy installation
  • Whisper quiet operation
  • Unique wet rotor design
  • Saves up to 12,000 gallons of water per year


Specifications
  • Flow Range: 0 to 3.5 U.S. GPM
  • Head Range: 1 to 5 U.S. Feet
  • Motor: 25W, Single Phase, 115V
  • Minimum Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 203 Degrees F (95 Deg. C)
  • Max. Working Pressure: 145 PSI
Read more
Specs
Includes:
Line Cord
Connection Size:
1/2"
Connection Type:
Sweat
Voltage:
115v
Max Pressure (PSI):
145
Flow Range (GPM):
0-3
Max Flow (GPM):
3
Head Range (ft.):
0-5.4
Max Head (Ft):
5.4
Temperature Range (F):
36°F to 203°F
Material:
Aluminum
Stainless Steel
Phase:
1
Type:
Pump
×

Replacement Parts (3)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A