UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat Zoom

UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

SKU:97525908

Brand: Grundfos

Grundfos
Qty Price
$259.95
/ each
$499.90 / box (2 units x $249.95)
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Includes: Line Cord
Aquastat
12 hr timer
Connection Size: 1/2"
Connection Type: Sweat
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Flow Range (GPM): 0-3
Max Flow (GPM): 3
Head Range (ft.): 0-5.4
Max Head (Ft): 5.4
Temperature Range (F): 36°F to 203°F
Material: Aluminum
Stainless Steel
Phase: 1
Type: Pump

Description for Grundfos 97525908

Note
This model is 115V, 1/2" Sweat Connection, and is equipped with a 5 Ft. Line Cord, Timer, and Aquastat.

Features

  • Quick and easy installation
  • Whisper quiet operation
  • Unique wet rotor design
  • Aquastat control ensures optimum operation
  • Saves up to 12,000 gallons of water per year


Specifications
  • Flow Range: 0 to 3.5 U.S. GPM
  • Head Range: 1 to 5 U.S. Feet
  • Motor: 25W, Single Phase, 115V
  • Minimum Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 203 Degrees F (95 Deg. C)
  • Max. Working Pressure: 145 PSI

UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great circulation motor for hot water

By Willem the Venture Advisor

from Los Altos, CA

Verified Buyer

Comments about UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat:

Very quiet operation and low energy. The timer and thermostat are wonderful features built in. I love it to have instant hot water everywhere in the home

 
5.0

Great recirculation pump

By REPLUMBING

from San Luis Obispo, Ca

Verified Buyer

Comments about UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat:

Easy installation, satisfied customer

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Rocketman

from Lawrence, KS

Verified Buyer

Comments about UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat:

The ideal pump for hot water recirculation. The built-in aquastat is essential, though the timer is unnecessary. Since the pump uses very little power and it has an aquastat, the timer is over kill. If one chooses to use the timer it would have to be reset every time the power goes out for an extended period.

This will be a much needed product in the future since hot water recirculation will be code under the new 2012 IRC.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 9 Answers
Displaying questions 1-4
  • UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

    Q:

    Can this pump be damaged by running dry for long periods ?
    Asked on 10/27/2014 by Andolff

    1 answer

    • VERIFIED BUYER

      A:

      This all pumps can be damaged by running dry. This pump is especially prone to damage from air entrapment or the dry run because the impeller needs to be kept cool and will wear unevenly quickly.

      Answered on 10/27/2014 by Anonymous
  • UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

    Q:

    Where does the return line come back to the water heater? Does it connect to the cold water supply line or tee into the drain valve? The Grundfos instructions do not address the installation of the return line.
    Asked on 5/21/2012 by Georgia Boy from Athens, GA

    5 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, it can connect to the cold water supply or tee into the drain valve, depending on how you are doing it. If you run a separate, dedicated return line, tee it into the drain of the hot water heater. If you are using the existing piping, then use the cold water line by connecting the hot water supply through our comfort valve, under the sink (or whatever is in question).

      Answered on 6/15/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The return of the pump connects to the cold supply of the hw heater
      Sent from my iPad

      Answered on 7/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You could probably do it either way, but I connected the return line
      back into the cold water supply. In my installation I have geothermal
      heat pump that also provides domestic hot water and this was already
      connected to the drain valve. The heat pump takes water out of the
      water heater via the drain valve and returns it via the cold water
      supply, so I connected the return line from the recirculating pump into
      the return line as well. To prevent any backflow between the two loops
      (heat pump and recirculating pump), I installed check valves on each
      line coming into the cold water supply. For convenience during any
      potential future maintenance I also installed a shut off valve in the
      return line between the pump and the water heater. Hope this helps.

      Answered on 5/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Return lines are subject to quite a few details that you must comprehend before undertaking. These involve at least one check valve in addition to the one that comes with this pump. The pump needs a way to bleed entrapped air, usually with tees with hose bibbs on both sides of the pump. Plus when check valves are added, an expansion tank is required because it becomes a “closed” system.
      The return line can enter through the bottom of the water heater or through the cold line. I recommend you have a licensed plumbing contractor guide you if you are wanting to DIY.

      Answered on 5/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I installed the return line into the cold water inlet. However, since my pump doesn't have a check valve I installed one inline.
      Sent from my iPad

      Answered on 5/21/2012 by Anonymous
  • UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

    Q:

    Will the timer on this unit set two different sequences in a 24 hour period? In other words, can I set it to turn on and off for two different times in a 24 hour period?
    Asked on 11/19/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you can set multiple times with this timer.

      Answered on 11/23/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Absolutely, you can set the timer to cycle through as many on/off sequencing as you like. Move the pins on the timer to the ON position, at any time during the 24 hr period.

      Answered on 4/5/2012 by REPLUMBING from San Luis Obispo, Ca
  • UP10-16B5/ATLC, 1/2" Sweat, 115V Pump, w/ Timer and Aquastat

    Q:

    How is this pump installed? The directions are not detailed.
    Asked on 2/15/2011 by Anonymous from Seattle, WA

    1 answer

Displaying questions 1-4

Do you have a question about this product?