UP10-16BN5/LC, 115V Pump Zoom

UP10-16BN5/LC, 115V Pump

SKU:97525909

Brand: Grundfos

Grundfos
97525909 has been discontinued.
Direct Replacement:
SKU: 98420210
Brand: Grundfos
2

Resources

Specs

Includes: Line Cord
Connection Size: 1/2"
Connection Type: Female NPT
Voltage:
?
115v
Max Pressure (PSI): 145
Flow Range (GPM): 0-3
Max Flow (GPM): 3
Head Range (ft.): 0-5.4
Max Head (Ft): 5.4
Temperature Range (F): 36°F to 203°F
Material: Aluminum
Stainless Steel
Phase: 1
Type: Pump

Description for Grundfos 97525909

Note:
This model is 115V, 1/2" Female Thread Connection, and is equipped with a 5 Ft. Line Cord. This pump DOES NOT come with the Timer and Aquastat

Specifications

  • Flow Range: 0 to 3.5 U.S. GPM
  • Head Range: 1 to 5 U.S. Feet
  • Motor: 25W, Single Phase, 115V
  • Minimum Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 203 Degrees F (95 Deg. C)
  • Max. Working Pressure: 145 PSI

Features
  • Quick and easy installation
  • Whisper quiet operation
  • Line-cord included
  • Unique wet rotor design
  • Saves up to 12,000 gallons of water per year

UP10-16BN5/LC, 115V Pump

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP10-16BN5/LC, 115V Pump
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Great at what it does.

By Hydronics Guy

from Bainbridge, OH

Verified Reviewer

Comments about UP10-16BN5/LC, 115V Pump:

Basic, low wattage pump. Using with an 80 gal water heater, outdoor furnace, flat plate heat exchanger, and Mixing valve. Recircs the tank water through the heat exchanger for one hour every 6 hours. Keeps the tank (water) hot. Uses next to no electricity. Silent operation (The timer makes more noise). Much more effective than a "sidearm" heat exchanger in my opinion (MUCH faster recovery, and can keep up with 3 bathrooms/ Washer/ Dishwasher/ 6 people no problem. 1 year use so far. Grundfos name is well known.

  • Was this a gift?:
  • No
 
5.0

I would definitely buy this again

By Taco Bill

from Atlanta, GA

Verified Buyer

Comments about UP10-16BN5/LC, 115V Pump:

Easy to install by novice do it yourself homeowner.

  • Was this a gift?:
  • No
 
5.0

good little pump

By builder guy

from traverse city, MI

Verified Buyer

Comments about UP10-16BN5/LC, 115V Pump:

We've installed two of these and they are a great no-frills circ pump for hot potable hot water.

  • Was this a gift?:
  • No
 
4.0

good little pump

By greg builder

from traverse City, MI

Verified Buyer

Comments about UP10-16BN5/LC, 115V Pump:

great little low wattage pump. Build a simple hot water circ. with this. Will run all the time with no timer or temp switch.

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • UP10-16BN5/LC, 115V Pump

    Q:

    can water flow through pump, when the pump is not running?
    Asked on 5/6/2014 by Paul from Santa Barbara, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, When the pump is not operating, the hot water line will function as normal however, it will take longer for the hot water to reach the fixtures. When the pump is in operation hot water will be available quickly on demand when a fixture is in use.

      Answered on 5/8/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?