UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer Zoom

UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

SKU:97525922

Brand: Grundfos

Grundfos
Qty Price
$244.95
/ each
$475.90 / box (2 units x $237.95)
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Includes: 12 hr timer
Aquastat
Line Cord
Check Valve
Connection Size: 1-1/4"
Connection Type: Union
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Flow Range (GPM): 0-3
Max Flow (GPM): 3
Head Range (ft.): 0-5.4
Max Head (Ft): 5.4
Temperature Range (F): 36°F to 203°F
Phase: 1
Type: Pump

Description for Grundfos 97525922

Note: This model is 115V, 1-1/4" Union Connection, and is equipped with a 5 Ft. Line Cord, Timer, Check Valve, Isolation Valve, and Aquastat. This unit does not include the union connection. Must be purchased separately.

UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer
 
4.6

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Works Like a Champ

        By Dailyrider

        from San Clemente, CA

        Verified Buyer

        Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

        This is a terrific pump. I found it easy to program and very efficient. It took less than 10 mins to circulate hot water to all faucets in my house.

         
        4.0

        Don't forget the Unions!

        By GrindGarage

        from Ocean City, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

              I found this with a Google search. After purchase I realized that it ships without unions. Great value, new install. Hope it's there for life of home.

              • Was this a gift?:
              • No
               
              5.0

              super product

              By Martin Palmer

              from Glasford, Il.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                    Works great

                    • Was this a gift?:
                    • No

                    (2 of 2 customers found this review helpful)

                     
                    4.0

                    DHW recirc install

                    By psychocross

                    from Seattle

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                          Product arrived as labeled. A link or recommendation could be added to remind the purchaser to also order the correct union kit. When the air has been cleared the unit is nearly silent as advertized.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          UP-10-16BU/ATLC Works Perfectly

                          By John

                          from Reno, NV

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                                The Grundfos water circulator works perfectly. The pump worked right out of the box and has been flawless since. Very easy to set up. Great product and certainly an outstanding value to have working in your home.

                                • Was this a gift?:
                                • No
                                 
                                4.0

                                Works well.

                                By Bob the Retired

                                from Sierra Vista, AZ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                                      Installation was easy as it replaced the same model pump. First pump lasted 7 years. Operating instructions need to be written out in English. The stick figure operating instructions don't give a full explanation on functions, especially how the thermostat works and when the green light should be on.

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      This will save you money on water

                                      By Mike L

                                      from Fresno, CA

                                      Verified Buyer

                                      Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                                      This pump gives you instant hot water, saving you many gallons a day, and time in waiting for that hot water.

                                       
                                      5.0

                                      Better than expected

                                      By Warm in winter

                                      from Saint Louis, MO

                                      Verified Buyer

                                      Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                                      Straightforward to install. Works as expected. Particularly like the aquastat feature. Hot water available instantly when I want it. For use with dedicated hot water line plumbed from farthest fixture back to hot water heater.

                                       
                                      5.0

                                      Grundfor comfort pump reliable & quiet,

                                      By BobNaz

                                      from Salem,NH

                                      Verified Buyer

                                      Comments about UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer:

                                      Very easy to instal in a recirculation system containing hot water tank, return tubes and various Hot water fixtures and plumbings. Used for sophisticated system to recirculate HW to get instant hot water at all locations at 3 levels. Energy efficient(25 W), time and temperature controlled for on demand requirements.
                                      The best one in the market for home use with excellent features and properties as compared to similar pumps from other manufacturers available in the market.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      5 Questions | 20 Answers
                                      Displaying questions 1-5
                                      • UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

                                        Q:

                                        I installed this in my closed loop setup. My last hot water tap is within inches of where the hot water pipe turns back to the pump. I also have a tank-less hot water heater. The setup works great at all taps except for the last one before the loop. At this tap the water goes hot to cold to hot again. The only reason I can think of for this issue is that I did not allow a longer run of pipe after the last tap. Here is a sample of my system:

                                        taps
                                        __|_________|___________|
                                        |_________pump___ |
                                        water main__| |
                                        | |
                                        cold in heater
                                        Asked on 3/18/2014 by grindgarage from United States

                                        3 answers

                                        • A:

                                          FIXED, put in a check valve, unit works great and functions well with my tankless setup

                                          Answered on 4/24/2014 by grindgarage from ocean city, nj
                                        • VERIFIED BUYER

                                          A:

                                          Something doesn’t sound right. If the loop is up to temp, all the water in
                                          the loop should be the same temp. Do you have a check valve1 in line with
                                          the cold water makeup? It stops back flow to the cold water lines when the
                                          taps are open to cold water.
                                          As a test, turn on the pump and let the loop come up to temp. The water
                                          heater should come on and stay on until the loop is hot. If the hot water
                                          tank cycles a number of times before the loop is hot, you may have to play
                                          with the water heater thermostat “operating range”. Or ‘dead band’ as
                                          opposed to ‘setpoint’. Or it’s a sizing issue.
                                          Once it’s up to temp and the water heater is cycling normally, open up the
                                          last tap. Monitor the water temp entering the pump. (the return of the hot
                                          water loop) If it gets cold quickly you are back flowing through your pump
                                          from the cold water makeup. Also notice if the water heater satisfies when
                                          Tap3 has been running for a while. If it does, and the water temp is still
                                          fluctuating, depending on how your piping is physically laid out, you might
                                          need to add a check valve2 after the pump. (Preferably it should be before
                                          the pump) It allows flow from pump to water makeup line and back to the
                                          water heater but not from the cold water make up line, backwards through the
                                          pump. When the last tap is open, if the resistance to flow is less flowing
                                          back through the pump, rather than flowing in the normal direction through
                                          the house, it might explain the rapid temp fluctuation at the last tap.
                                          Keep in mind these pumps do not have a lot of head pressure so it may, or
                                          may not flow right if the check valve is installed after the pump. You will
                                          then be forced to put it in front of the pump if at all possible.
                                          I was thinking the water heater might not be sized right but you mentioned
                                          the last tap is the only one having issues.
                                          How I understand your piping to be: If not, this is how it should be. ;)
                                          Hope the formatting transfers on this awesome text drawing…. LOL
                                          (chkvlv1)
                                          Cold water make upà--- X ------à-------tankless hot water
                                          ------------à------Hot water loop -------à------------------------|

                                          Answered on 3/18/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Sorry. I can't help with your issue. My 'wild guess' is that it's some
                                          interaction between the circulator/loop and the tank-less water heater.
                                          And NOT an issue with pipe lengths. My installation is on a tank-type
                                          water heater.
                                          Good Luck.

                                          Answered on 3/18/2014 by Anonymous
                                      • UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

                                        Q:

                                        My house is 2 story, w/4 1/2 baths plus kitchen located from one end to the other. Should I run a return line from each location and tie them into one return prior to electric water heater? Would this pump be strong enough for the system, if not what would you recommend?
                                        Thanks, Tim
                                        Asked on 1/25/2014 by Tim from Oxford, Ga.

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          I can NOT directly answer your question. I use this circulator/pump for a
                                          single return line from our master bathroom. It's a two story house with
                                          the bathroom on the second floor and the circulator in the basement (about
                                          40' lateral distance).
                                          My (non plumbing professional) answer is that combining multiple return
                                          lines into a single small circulator won't work correctly. This
                                          circulator is small and all of the flow will be from the loop of least
                                          resistance. Most loops won't see much flow.
                                          I don't have a better solution, but I'd ask a plumbing professional. PLUS,
                                          not all plumbing professionals understand hot water circulation systems.
                                          (based on personal experience....).
                                          I hope this helps.

                                          Answered on 1/27/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          I have found that these pumps will work easily with up to 100 ft. of 1/2” return pipe.
                                          Broadly speaking, recirculation works as a loop. If you want to design a system with multiple branches, a manifold, flow control and more, you need professional expertise.
                                          Also note, that you need a union kit with this pump.
                                          Good luck.

                                          Answered on 1/25/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Assuming this is a home under construction, normally one would route a main hot water supply line around the home so that it comes near each appliance. The end of this main line is then returned to the bottom of the WH with a small line. This pump should work well if plumbed in this way.

                                          Answered on 1/25/2014 by Anonymous
                                      • UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

                                        Q:

                                        IS THIS PUMP WORKS FOR TWO STORY HOME
                                        Asked on 3/27/2013 by BOYAJIAN from SUNLAND CA

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          Yes, I am using it on a two story home. Pump is in the basement, the
                                          bathroom that it serves is on the second floor.

                                          Answered on 3/27/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Hi,
                                          This pump has only a small headroom( less than 9 feet) . In addition, the
                                          quantity of water pumped up is decreases as the head ft. increases just like
                                          any pumps.( Look into the graph that shows the relation between Height(
                                          head) verses quantity of water that can be pumped up.
                                          This pump will not or capable of the job you want it for.
                                          I would suggest you look into a higher capacity and higher head pumps.( look
                                          at the graph showing this relationship of various pumps that Grundfos
                                          makes). Drundfoss makes high quality and reliability pumps and offer many
                                          choices for various applications. Nice company. Their application group
                                          should be able to help you.
                                          Good luck.
                                          Bob.n.

                                          Answered on 4/10/2013 by Anonymous
                                      • UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

                                        Q:

                                        does the return line use the drain on water heater or the cold water in
                                        Asked on 8/8/2012 by boots from sequim wa

                                        5 answers

                                        • VERIFIED BUYER

                                          A:

                                          In my case, the connection is to the HWH drain.

                                          Answered on 8/8/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          In most circumstances, either the bottom drain port or the cold water in
                                          port on the tank should work. If you have a thermostatic mixing valve,
                                          then it's more complicated. My old recirculation pump returned to the
                                          bottom drain line. My new tank configuration (using the UP10-16BU)
                                          returns to my mixing valve, but it's really the cold water inlet... SO,
                                          without a mixing valve, either the drain or the cold water inlet should

                                          Answered on 8/8/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You can use either style of piping for the return line. If the cold water line is used at the water heater, a check valve is needed to assure you do not push hot recirculated water into the rest of the house via the cold branch. We also always recommend lever handle, full port isolation valves on either side of the pump along with tees with hose bibbs for bleeding air out. When installing recirculating systems, don’t forget insulation on the system and also be sure to always use long sweep elbows for all the hot and return to prevent erosion of the piping system.

                                          Answered on 8/8/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The return line goes to the water heater drain.

                                          Answered on 8/12/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Cold water in.
                                          Drain is totally different loop and has nothing to do with recirculation.

                                          Answered on 8/24/2012 by Anonymous
                                      • UP10-16BU/ATLC 1-1/4" Union, 115V Pump, w/ Check Valve, Line Cord, Aquastat, and Timer

                                        Q:

                                        Does this pump include the unions, or are they a seperate item?
                                        Asked on 5/6/2012 by N8 from Missouri Ozarks

                                        7 answers

                                        • VERIFIED BUYER

                                          A:

                                          The pump does not include the unions. They are a special Grundfos part.
                                          Std. unions will not work with the pump.

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          No, the unions are separate. 1-1/4” refers to the outer nut...you can get inlet sizes of 1/2” or 3/4”.

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Hi,
                                          I have to buy the Grundfos union flange separately that has to be soldered
                                          on to the ¾ inch copper pipe on the sweat side.. 1 ¼ inch side screws on to
                                          the pump. There is a washer insert that keeps it tight to prevent any water
                                          leakage.
                                          I bought the Grundfos union flange from another hardware store but later
                                          found out that PEX supply does carry it( I think it is under 20 dollars).
                                          Being not a plumber, I had to research out as I had a similar problem.
                                          If you want me research out the specific part let me know. Grundfos make the
                                          union flange.
                                          Bye now.
                                          bobNarasimhan.

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          no it does not have 1/2 of the union.  Only 1/2 is attached.

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Hi,
                                          This is what I used .
                                          It is a separate item. I could not find it under PEX supply. But others
                                          carry the item.
                                          It may be the reason that few people buy the pump from PEX supply. You need
                                          the pump and also the union sweat. Strongly suggest that PEX supply should
                                          also carry this item SKU529911.
                                          3/4" Sweat Bronze Grundfos Pump Union Set GU125
                                          <http://www.pexuniverse.com/sites/default/files/imagecache/product_full/grun
                                          dfos-union-set-metal-sweat-34.jpg> Description: 3/4" Sweat Grundfos Pump
                                          Metal Union Set, Grundfos 529911
                                          Click on image to enlarge
                                          Description: Grundfos
                                          Description: Available For US Only
                                          Brand:
                                          SKU#:
                                          UPC#:
                                          Grundfos
                                          529911
                                          ***.****30
                                          <http://www.pexuniverse.com/1-sweat-bronze-grundfos-pump-unions#write-review
                                          -form-expander> Write a Review
                                          No reviews yet

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          The pump connects via the 1-1/4" union fitting. You MUST purchase the mating union fittings. For example, I needed to interface with 1/2" sweat and purchased that union set, don't have the part number here. They also have union 'ends' for NPT interface. So I guess the answer to your question is NO.
                                          Sent from my iPad

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          No. The unions are not included.

                                          Answered on 5/6/2012 by Another PexSupply Customer
                                      Displaying questions 1-5

                                      Do you have a question about this product?