JP4-47ASA Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP) Zoom

JP4-47ASA Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP)

SKU:97855073

Brand: Grundfos

Grundfos
Qty Price
$222.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Shallow Well
Voltage:
?
115/230v
Horse Power:
?
1/2
Max Flow (GPM): 21
Shutoff Head (ft.): 145'
Hertz: 60
Phase: 1
Max Pressure (PSI): 116
Relative Humidity: 95%
Type: Jet Pump
Material: Cast Iron
Fluid Temperature Range: 32°F - 95°F

Description for Grundfos 97855073

Dependable and durable jet pumps for supplying water to residential, agriculture or light commercial water transfer.



  • Dual voltage motors 115/230 volts
  • Nozzle and Venturi clean out port
  • Totally enclosed fan-cooled motors
  • Quiet operation
  • Available in cast iron and stainless steel models
  • Built-in thermal overload for motor protection
  • Self-priming and excellent suction lift
NOTE: Image is representative. Actual product may vary.

JP4-47ASA Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP)

Q&A: Ask the Questions, share answers