Description
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Enamel finish
  • **Note: image shown is not Golden Sand model
    Read more
    Specs
    Product Type:
    Supply Diffuser
    Size:
    2" x 10"
    Width (Inches):
    2"
    Length (Inches):
    10"
    Color:
    Golden Sand
    Material:
    Steel
    Application:
    HVAC
    Series:
    421
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      1 Product Reviews

      Product Q&A