2" x 12" White Floor Diffuser (421 Series) Zoom

2" x 12" White Floor Diffuser (421 Series)

SKU:10713

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$6.59
/ each
$188.70 / box (30 units x $6.29)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Diffuser
Size: 2" x 12"
Width (Inches): 2"
Length (Inches): 12"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10713

Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Enamel finish
  • 2" x 12" White Floor Diffuser (421 Series)

    Q&A: Ask the Questions, share answers