4" x 12" White Floor Diffuser (421 Series) Zoom

4" x 12" White Floor Diffuser (421 Series)

SKU:10720

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$7.65
/ each
$147.00 / box (20 units x $7.35)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Supply Diffuser
Size: 4" x 12"
Width (Inches): 4"
Length (Inches): 12"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10720

Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Enamel finish
  • 4" x 12" White Floor Diffuser (421 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley6" x 10" White Floor Diffuser (421 Series)
     
    2.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    2.0

    Cheap junk

    By M1918A1

    from Ohio

    Verified Buyer

    Comments about 6" x 10" White Floor Diffuser (421 Series):

    Lightweight junk. The metal is thin, it is slightly undersized for a sloppy fit and the opening and closing lever doesn't work at all. I doubt that this register will last more than a year or two. I bought this because it came in white. Don't buy this. Buy the 210 series. They cost a little more than twice as much but are ten times better. The 210 series comes in brown only. If you don't like the color, spray paint is inexpensive.

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers