4' White Baseboard Diffuser (464 Series) Zoom

4' White Baseboard Diffuser (464 Series)

SKU:10728

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$44.75
/ each
$171.80 / box (4 units x $42.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Product Type: Supply Diffuser
Model: 464
Size: 48"
Width (Inches): 4-1/2"
Length (Inches): 48"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10728

Note: Size shown is approximate.

Features:

  • All-steel construction
  • Four-foot length
  • Airfoil valves reduce resistance
  • Equal air distribution over the length of the diffuser
  • Dual valves
  • Face can be easily removed
  • Bright White enamel finish

4' White Baseboard Diffuser (464 Series)

REVIEW SNAPSHOT®

by PowerReviews
Hart & Cooley4' White Baseboard Diffuser (464 Series)
 
4.8

(based on 31 reviews)

Ratings Distribution

  • 5 Stars

     

    (27)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (24)

Most Liked Positive Review

 

I aged a year between order and arrival

I don't know, I guess finding one of these in 4 feet is like finding a unicorn with a nougat center playing under a rainbow of wishes. I really didn't think it would be...Read complete review

I don't know, I guess finding one of these in 4 feet is like finding a unicorn with a nougat center playing under a rainbow of wishes. I really didn't think it would be that difficult. I'm pretty sure Hart & Cooley is the only company in the Milky Way Galaxy that makes a baseboard air diffuser in 4 feet. I am actually replacing an 8 footer with 2 4 footers. Which is weird because I was told 8 footers never existed. I know, freaky, right? I remember years ago there was an episode of The X Files about an 8 foot air diffuser.

None the less, it is good quality and PexSupply was significantly cheaper than any other online retailer. And the customer service was actually very good. I will definitely order from PexSupply again, I will just order whatever I need 6 months before I need it.

VS

Most Liked Negative Review

 

Poor quality - good price

After doing on-line search for needed 48" Baseboard Diffusers. I found this product to offer the best pricing. However, aside from a small dented end, not worth returning over, I...Read complete review

After doing on-line search for needed 48" Baseboard Diffusers. I found this product to offer the best pricing. However, aside from a small dented end, not worth returning over, I needed to shim the vent handle inside with thin cardboard for the vent to work properly.
Also, when closed completely, neither of the 48" units fully block the air flow from end to end. The thin metal used leaves gaps for air not creating a good sealing as did the old one's that were replaced.
I would have spent more money for a higher end unit with better quality had I known these issues.

Reviewed by 31 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this item again.

By JPC

from South Milwaukee, WI

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

Fit perfect in the old diffusers location.

  • Was this a gift?:
  • No
 
5.0

Has a heat diffuser.

By N/A

from Preston Hollow, NY

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

I am very pleased with the 4' baseboard piece.
It is very well made and I was also very pleased with the very quick delivery of this item.

Thank you for your service, and I have recomended you to other family and friends.

Thank you again.

Charlene Teter

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Perfect fit

By Remodeling novice

from Erie, PA

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

Product arrived quickly and well packaged. Product fit perfectly into opening of 50 year old house. Will buy more as other rooms are remodeled.

  • Was this a gift?:
  • No
 
5.0

Excellent Diffusers

By Happy Homeowner

from Stoneham, MA

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

I replaced the 45 year old diffusers with these by Hart & Cooly. They fit perfect. Thank You Supply house for your Super Fast shipping & GREAT product.

  • Was this a gift?:
  • No
 
5.0

Great Diffusers

By Happy Homeowner

from Stoneham, MA

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

I replaced the 45 year old diffusers with these by Hart & Cooly. They fit perfect. Thank You Supply house for your Super Fast shipping & GREAT product.

  • Was this a gift?:
  • No
 
4.0

Great for Older House

By Pittsburgher

from Pittsburgh, PA

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

We remodeled two rooms and got rid of the old registers and returns. These were a nice fit and compliment to the new baseboards were put into the rooms. It was also nice not having to use smaller diffusers and stain the uncovered wood floor.

Only issue is the dampener on left side of one of the diffusers is broken and won't stay in the closed position.

  • Was this a gift?:
  • No
 
5.0

Buy here.

By fixer upper

from Edinburg, Ohio

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

Fast shipping and great product. Did not know if I could find the product for a replacement in an old home. Thank you

  • Was this a gift?:
  • No
 
5.0

Fast Shipping!!

By Heather

from Maryland

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

Great product! Great way to update a room. Super fast Shipping.

  • Was this a gift?:
  • No
 
5.0

I would.buy this product again

By tb

from Morgantown, wv

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

Very pleased with product, and helpful and friendly staff, will be using supply house again in the near future

  • Was this a gift?:
  • No
 
5.0

4ft white baseboard

By Lurch

from Pittsburgh, PA

Verified Buyer

Comments about 4' White Baseboard Diffuser (464 Series):

very good quality...I painted 2 of them to match my surroundings...they came apart easily for painting...the white is very durable and hard to scuff prior to painting...if you are keeping them white, they will stay nice and white for a very long time...also, they arrived damage free in a couple days !!

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 10 Answers
Displaying questions 1-5
  • 4' White Baseboard Diffuser (464 Series)

    Q:

    Can I use the diffuser for both blow air and also for the return air?
    Asked on 9/10/2015 by B

    1 answer

    • VERIFIED BUYER

      A:

      I don't think that is a good idea. The returns I have seen have large openings, whereas these are narrow. Consult a heating and air conditioning specialist to know for sure.

      Answered on 9/10/2015 by Anonymous
  • 4' White Baseboard Diffuser (464 Series)

    Q:

    For this 4 ft register, does it have a knob to open and close the vent?
    Asked on 1/19/2014 by maggie

    1 answer

    • VERIFIED BUYER

      A:

      There are actually two knobs, one for each side of the diffuser.

      Answered on 1/20/2014 by Anonymous
  • 4' White Baseboard Diffuser (464 Series)

    Q:

    I understand this diffuser is 48" long and 4 1/2" high, but what is the depth of it?
    Asked on 4/4/2012 by Pixey from Ohio

    6 answers

    • VERIFIED BUYER

      A:

      depth is 2.75 inches at its deepest at the bottom of the difuser. It is 1.0 inch deep at the top of the difuser.

      Answered on 4/4/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      2"

      Answered on 4/4/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I bought 6 of them. The actual dim's are 48" long 4.5" high 2.75" deep

      Answered on 4/4/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Please refer to the link below for full dimensional information on this Series 464 baseboard diffuser.

      http://www.hartandcooley.com/submittals/grd/SD-2020-Model.pdf

      Answered on 4/5/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Mine are 2.5 inches deep
      Hope this helps
      Randy Rudisill

      Answered on 4/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The depth is 1 inch at the top and 2 and a half inches at the bottom. In other words it sticks out 2 1/2 inches from the wall at the base.

      Answered on 4/9/2012 by Another PexSupply Customer
  • 4' White Baseboard Diffuser (464 Series)

    Q:

    are these made in 24 or 36 inch
    Asked on 6/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Part 10726 is the 24" version. No 36" version is available.

      Answered on 6/7/2011 by PexSupply Staff from NY
  • 4' White Baseboard Diffuser (464 Series)

    Q:

    is this model 464
    Asked on 3/18/2011 by Anonymous from Michigan City , In.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 3/21/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?