6" x 4" White Sidewall/Ceiling Register (661 Series) Zoom

6" x 4" White Sidewall/Ceiling Register (661 Series)

SKU:10810A

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$8.95
/ each
$85.50 / box (10 units x $8.55)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 6" x 4"
Product Type: Supply Register
Width (Inches): 6"
Length (Inches): 4"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10810A

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • 6" x 4" White Sidewall/Ceiling Register (661 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley30" x 6" White Sidewall/Ceiling Register
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    5.0

    Perfect Fit

    By LT

    from Germantown, TN

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 10" x 6" White Sidewall/Ceiling Register:

          Size is exactly what we needed. Fits perfect!

          • Was this a gift?:
          • No
           
          5.0

          Great Registers

          By Jimbo

          from New Jersey

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 10" x 6" White Sidewall/Ceiling Register:

                Glad these old registers are still available!

                • Was this a gift?:
                • No
                 
                5.0

                6

                By Karen S

                from Chicago, IL

                Verified Buyer

                Comments about 6" x 6" White Sidewall/Ceiling Register:

                Perfect fit & look!! Doesn't appear obtrusive on the ceilings. Installed one in shower/tub area & one in main/entrance hallway of small condo. Measurement template included on website was extremely helpful in purchasing product.

                Displaying reviews 1-3

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                2 Questions | 2 Answers
                Displaying questions 1-2
                • 16" x 8" White Sidewall/Ceiling Register

                  Q:

                  Wanted to make sure this was going to fit, my hole size is 16 x 8 exactly. So i dont purchase the wrong registers is the face plate on the register oversized example 18 x 10 so the register doesnt just fall through the hole.
                  Asked on 9/2/2011 by Anonymous

                  1 answer

                  • CUSTOMER CARE

                    A:

                    The hole sizes on these units are 1/4" less than the listed size. The outer dimensions are slightly larger than the listed size. Please refer to the link below for complete dimensional inforamtion.


                    http://s3.pexsupply.com/manuals/1312996184987/60318_PROD_FILE.pdf

                    Answered on 9/6/2011 by PexSupply Staff from NY
                • 30" x 6" White Sidewall/Ceiling Register

                  Q:

                  can you tell me the overall width and height of 10841 model number louvered grill 30"x 6"is that the hole size. my hole size is 30and 1/2" by 6 and 1/2"
                  Asked on 2/13/2011 by greg from nebraska

                  1 answer

                  • CUSTOMER CARE

                    A:

                    This product is designed to fit inside the opening - so if you order a 30" x 6" register, it will be slightly undersized to fit inside the opening. Please refer to the following submittal drawing for a detailed diagram: http://s3.pexsupply.com/manuals/1297778279270/47649_PROD_FILE.pdf

                    Answered on 2/15/2011 by PexSupply Staff from NY
                Displaying questions 1-2

                Do you have a question about this product?