Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Read more
    Specs
    Size:
    10" x 6"
    Product Type:
    Supply Register
    Width (Inches):
    10"
    Length (Inches):
    6"
    Color:
    White
    Material:
    Steel
    Application:
    HVAC
    Series:
    661
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      9 Product Reviews

      Product Q&A