12" x 8" White Sidewall/Ceiling Register (661 Series) Zoom

12" x 8" White Sidewall/Ceiling Register (661 Series)

SKU:10825

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$14.75
/ each
$141.50 / box (10 units x $14.15)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 12" x 8"
Product Type: Supply Register
Width (Inches): 12"
Length (Inches): 8"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10825

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • 12" x 8" White Sidewall/Ceiling Register (661 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley12" x 5" White Sidewall/Ceiling Register (661 Series)
     
    4.9

    (based on 9 reviews)

    Ratings Distribution

    • 5 Stars

       

      (8)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (8)

    Reviewed by 9 customers

    Displaying reviews 1-9

    Back to top

     
    5.0

    I needed that!

    By panda

    from glen burnie md

    Verified Buyer

    Comments about 12" x 5" White Sidewall/Ceiling Register (661 Series):

    I'v bought 3 already and I still need more. Quick ship

    • Was this a gift?:
    • No
     
    4.0

    Material is not so solid but is okay.

    By paul

    from il, usa

    Verified Buyer

    Comments about 8" x 6" White Sidewall/Ceiling Register (661 Series):

    Material is not so solid comparing with my old one. But price is reasonable and it can fit my special size vent. And it come fast (2nd day). Overall is satisfied.

    • Was this a gift?:
    • No
     
    5.0

    Very speedy delivery, and was just what we needed/

    By Dan

    from Allison Park PA

    Verified Buyer

    Comments about 8" x 6" White Sidewall/Ceiling Register (661 Series):

    We ordered a ceiling vent similar to the one we had to replace. Got the same brand, the same size and model number and it arrived the next day. We will use SupplyHouse,com again.

    • Was this a gift?:
    • No
     
    5.0

    Sidewall register replacment

    By Jeff

    from Williamsburg

    Verified Buyer

    Comments about 12" x 8" White Sidewall/Ceiling Register (661 Series):

    This was a replacment for a flaking paint side wall register. It fit perficty in the old duct work.

    • Was this a gift?:
    • No
     
    5.0

    Well Made part

    By larry

    from Encino, CA

    Verified Buyer

    Comments about 16" x 8" White Sidewall/Ceiling Register (661 Series):

    The product is well made and fit and works correctly.

    Really, who needs anything more from this part.

    • Was this a gift?:
    • No
     
    5.0

    many thanks for ceiling register

    By Colonel Charles M.

    from Pembroke Pines, FL

    Verified Buyer

    Comments about 16" x 8" White Sidewall/Ceiling Register (661 Series):

    We are so pleased with our ceiling register. You had the size we needed when others didn't. You sent it promptly. It was easy to install.
    Many thanks. Awesome service.
    Best wishes.

    • Was this a gift?:
    • No
     
    5.0

    Perfect Fit

    By LT

    from Germantown, TN

    Verified Buyer

    Comments about 10" x 6" White Sidewall/Ceiling Register (661 Series):

    Size is exactly what we needed. Fits perfect!

    • Was this a gift?:
    • No
     
    5.0

    Great Registers

    By Jimbo

    from New Jersey

    Verified Buyer

    Comments about 10" x 6" White Sidewall/Ceiling Register (661 Series):

    Glad these old registers are still available!

    • Was this a gift?:
    • No

    (1 of 1 customers found this review helpful)

     
    5.0

    6

    By Karen S

    from Chicago, IL

    Verified Buyer

    Comments about 6" x 6" White Sidewall/Ceiling Register (661 Series):

    Perfect fit & look!! Doesn't appear obtrusive on the ceilings. Installed one in shower/tub area & one in main/entrance hallway of small condo. Measurement template included on website was extremely helpful in purchasing product.

    Displaying reviews 1-9

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • 6" x 4" White Sidewall/Ceiling Register (661 Series)

      Q:

      What is the mounting screw spacing on the 4 x 6 Model 661 register? I believe the dimensions of my duct and old register are compatible but I would like to verify the screw hole locations. Thank you.
      Asked on 5/14/2016 by Chris from Leonardtown, Maryland

      1 answer

      • CUSTOMER CARE

        A:

        The holes for the screws are 5/16'' from the edge of the product. Please reference the submittal sheet in our resources.

        Answered on 5/19/2016 by Supplyhouse Staff from New York
    • 16" x 8" White Sidewall/Ceiling Register (661 Series)

      Q:

      Wanted to make sure this was going to fit, my hole size is 16 x 8 exactly. So i dont purchase the wrong registers is the face plate on the register oversized example 18 x 10 so the register doesnt just fall through the hole.
      Asked on 9/2/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        The hole sizes on these units are 1/4" less than the listed size. The outer dimensions are slightly larger than the listed size. Please refer to the link below for complete dimensional inforamtion.


        http://s3.pexsupply.com/manuals/1312996184987/60318_PROD_FILE.pdf

        Answered on 9/6/2011 by PexSupply Staff from NY
    • 30" x 6" White Sidewall/Ceiling Register (661 Series)

      Q:

      can you tell me the overall width and height of 10841 model number louvered grill 30"x 6"is that the hole size. my hole size is 30and 1/2" by 6 and 1/2"
      Asked on 2/13/2011 by greg from nebraska

      1 answer

      • CUSTOMER CARE

        A:

        This product is designed to fit inside the opening - so if you order a 30" x 6" register, it will be slightly undersized to fit inside the opening. Please refer to the following submittal drawing for a detailed diagram: http://s3.pexsupply.com/manuals/1297778279270/47649_PROD_FILE.pdf

        Answered on 2/15/2011 by PexSupply Staff from NY
    Displaying questions 1-3

    Do you have a question about this product?