14" x 4" White Sidewall/Ceiling Register (661 Series) Zoom

14" x 4" White Sidewall/Ceiling Register (661 Series)

SKU:10827

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$10.85
/ each
$104.50 / box (10 units x $10.45)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 14" x 4"
Product Type: Supply Register
Width (Inches): 14"
Length (Inches): 4"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10827

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • 14" x 4" White Sidewall/Ceiling Register (661 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley6" x 6" White Sidewall/Ceiling Register (661 Series)
     
    5.0

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (3)

    Reviewed by 4 customers

    Sort by

    Displaying reviews 1-4

    Back to top

     
    5.0

    many thanks for ceiling register

    By Colonel Charles M.

    from Pembroke Pines, FL

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 16" x 8" White Sidewall/Ceiling Register (661 Series):

          We are so pleased with our ceiling register. You had the size we needed when others didn't. You sent it promptly. It was easy to install.
          Many thanks. Awesome service.
          Best wishes.

          • Was this a gift?:
          • No
           
          5.0

          Perfect Fit

          By LT

          from Germantown, TN

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 10" x 6" White Sidewall/Ceiling Register (661 Series):

                Size is exactly what we needed. Fits perfect!

                • Was this a gift?:
                • No
                 
                5.0

                Great Registers

                By Jimbo

                from New Jersey

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 10" x 6" White Sidewall/Ceiling Register (661 Series):

                      Glad these old registers are still available!

                      • Was this a gift?:
                      • No

                      (1 of 1 customers found this review helpful)

                       
                      5.0

                      6

                      By Karen S

                      from Chicago, IL

                      Verified Buyer

                      Comments about 6" x 6" White Sidewall/Ceiling Register (661 Series):

                      Perfect fit & look!! Doesn't appear obtrusive on the ceilings. Installed one in shower/tub area & one in main/entrance hallway of small condo. Measurement template included on website was extremely helpful in purchasing product.

                      Displaying reviews 1-4

                      Back to top

                      Q&A: Ask the Questions, share answers

                      Do you have questions about this product?

                      Get answers from real customers and in-house experts with AnswerBox.

                      2 Questions | 2 Answers
                      Displaying questions 1-2
                      • 16" x 8" White Sidewall/Ceiling Register (661 Series)

                        Q:

                        Wanted to make sure this was going to fit, my hole size is 16 x 8 exactly. So i dont purchase the wrong registers is the face plate on the register oversized example 18 x 10 so the register doesnt just fall through the hole.
                        Asked on 9/2/2011 by Anonymous

                        1 answer

                        • CUSTOMER CARE

                          A:

                          The hole sizes on these units are 1/4" less than the listed size. The outer dimensions are slightly larger than the listed size. Please refer to the link below for complete dimensional inforamtion.


                          http://s3.pexsupply.com/manuals/1312996184987/60318_PROD_FILE.pdf

                          Answered on 9/6/2011 by PexSupply Staff from NY
                      • 30" x 6" White Sidewall/Ceiling Register (661 Series)

                        Q:

                        can you tell me the overall width and height of 10841 model number louvered grill 30"x 6"is that the hole size. my hole size is 30and 1/2" by 6 and 1/2"
                        Asked on 2/13/2011 by greg from nebraska

                        1 answer

                        • CUSTOMER CARE

                          A:

                          This product is designed to fit inside the opening - so if you order a 30" x 6" register, it will be slightly undersized to fit inside the opening. Please refer to the following submittal drawing for a detailed diagram: http://s3.pexsupply.com/manuals/1297778279270/47649_PROD_FILE.pdf

                          Answered on 2/15/2011 by PexSupply Staff from NY
                      Displaying questions 1-2

                      Do you have a question about this product?