8" x 6" White Baseboard Register (664 Series) Zoom

8" x 6" White Baseboard Register (664 Series)

SKU:10880

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$13.25
/ each
$127.50 / box (10 units x $12.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Model: 664
Size: 8" x 6"
Width (Inches): 8"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 10880

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • 1-5/8" depth when fully opened
  • Exceptional free area
  • Ideal for shallow duct installations
  • Multi-shutter valve
  • Bright White enamel finish
  • 8" x 6" White Baseboard Register (664 Series)

    Q&A: Ask the Questions, share answers