14" x 2" Golden Sand Toe-Space Grille (420 Series) Zoom

14" x 2" Golden Sand Toe-Space Grille (420 Series)

SKU:11305

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$5.65
/ each
$80.85 / box (15 units x $5.39)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Toe-Space Grille
Size: 14" x 2"
Width (Inches): 14"
Length (Inches): 2"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 11305

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Heavy-gauge stamped face
  • Multi-angle fins
  • Golden Sand enamel finish
  • **Note: Image shown is not Golden Sand model

    14" x 2" Golden Sand Toe-Space Grille (420 Series)

    Q&A: Ask the Questions, share answers