4" 60 Degree Elbow (4REA60) Zoom

4" 60 Degree Elbow (4REA60)

SKU:11396

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$15.75
/ each
$181.80 / box (12 units x $15.15)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 4"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 11396

Adjusts from 0 up to 60 degrees
UL Listed

4" 60 Degree Elbow (4REA60)

Q&A: Ask the Questions, share answers