5" 60 Degree Elbow (5REA60) Zoom

5" 60 Degree Elbow (5REA60)

SKU:11397

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$18.45
/ each
$213.00 / box (12 units x $17.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 5"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 11397

Adjusts from 0 up to 60 degrees
UL Listed

5" 60 Degree Elbow (5REA60)

Q&A: Ask the Questions, share answers