Description
Features:
  • All-steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • ADA Compliant per the ADA Accessibility Guidelines for Buildings and Facilities.
  • Free area averages over 75%
  • Golden Sand enamel finish
  • **Note: image shown is not Golden Sand model
    Read more
    Specs
    Product Type:
    Return Grille
    Size:
    12" x 30"
    Width (Inches):
    12"
    Length (Inches):
    30"
    Color:
    Golden Sand
    Material:
    Steel
    Application:
    HVAC
    Series:
    265
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      22 Product Reviews

      Product Q&A