14" x 30" Golden Sand Floor Return Air Grille (265 Series) Zoom

14" x 30" Golden Sand Floor Return Air Grille (265 Series)

SKU:11906

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$59.75
/ each
$229.40 / box (4 units x $57.35)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Return Grille
Size: 14" x 30"
Width (Inches): 14"
Length (Inches): 30"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 11906

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

14" x 30" Golden Sand Floor Return Air Grille (265 Series)

REVIEW SNAPSHOT®

by PowerReviews
Hart & Cooley6" x 12" Golden Sand Floor Return Air Grille (265 Series)
 
4.5

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

very Good Quality for the money

Very well made. I purchased 2 of the 14 X 30 floor grilles to help circulate warm air from my lower level woodstove to the upper level of my home. They are well made...Read complete review

Very well made. I purchased 2 of the 14 X 30 floor grilles to help circulate warm air from my lower level woodstove to the upper level of my home. They are well made and support my 225 lb self standing on one foot in the center of the grille no problem.I used the other grille in the ceiling of the lower level above the stove.Unfortunately,the first shipment was destroyed during shipping, but after a call to PEX customer service, they made everything right by shipping a second set of grilles to me. Would buy again.

VS

Most Liked Negative Review

 

floor return grille

the return grill is not flat. I had to beat on it with a hammer and a block of wood so it would lay flat in the hole.

the return grill is not flat. I had to beat on it with a hammer and a block of wood so it would lay flat in the hole.

Reviewed by 17 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

professional product and service

By retired tech

from central Illinois

Verified Buyer

Comments about 6" x 12" Golden Sand Floor Return Air Grille (265 Series):

This grille is way above the ones in the box stores. I am going to buy more but have to go with the ones that close because of the additional depth. I am using the grilles on a rug and want them to go farther into the floor in some spots where they might inadvertently scoot and cause an injury. I will just remove the paddles in the others.

 
4.0

Does the job but quality not that great

By Andrey

from Boston, MA

Verified Buyer

Comments about 4" x 30" Golden Sand Floor Return Air Grille (265 Series):

I searched everywhere and this 4x30 return grille was the only one I could find for a reasonable price. It's well made, though the standard golden sand color is a a bit ugly. That's OK, at least the hole in the floor is no more. I had to take away one star for the fact that the grille isn't straight. Maybe it's because it's so long, maybe it's the stamping process, but not only was the grille twisted, each of the corners was curling up. I had to carefully untwist the grill and then bend the corners with pliers in order to make it lay flat.

 
5.0

Great Floor Return

By ric

from Eustis FL

Verified Buyer

Comments about 14" x 20" Golden Sand Floor Return Air Grille (265 Series):

I replaced a old one that was falling apart after about 50 years, this one is exact replacement for it, and it will last 50 years also!

 
5.0

Solid as a ROCK

By Live Colorado Realty

from Aurora, CO

Verified Buyer

Comments about 6" x 20" Golden Sand Floor Return Air Grille (265 Series):

We've got this covering the furnace air return in the middle of the dining room. When we removed the wall, we relocated the return to the floor, as it was the only practical spot.

Great:
-Solid Construction... I wouldn't be afraid to have a sumo wrestler walk across it

Not so great:
-Butt ugly brown color... easily remedied with a little scuff, spray paint, and water-based urethane.

 
5.0

Qualty floor register

By hammer

from Illinois

Verified Buyer

Comments about 12" x 16" Golden Sand Floor Return Air Grille (265 Series):

you were the best supplier I could find

 
5.0

Return Air Grille

By JH the computer person

from Alexander City, AL

Verified Buyer

Comments about 8" x 24" Golden Sand Floor Return Air Grille (265 Series):

I was so pleased when I found a place that I could get the color and size Return Air Grille that I needed. It worked out to be just what I had been looking for. So many thanks.

 
5.0

Solid product

By GreenMtnGal

from Vermont

Verified Buyer

Comments about 10" x 12" Golden Sand Floor Return Air Grille (265 Series):

High quality construction, impeccable finish, solid weight, accurately made, enjoyed just holding the grille in my hands

(0 of 1 customers found this review helpful)

 
2.0

floor return grille

By none

from Pennsylvania

Verified Buyer

Comments about 10" x 30" Golden Sand Floor Return Air Grille (265 Series):

the return grill is not flat. I had to beat on it with a hammer and a block of wood so it would lay flat in the hole.

 
5.0

Perfect fit

By Bonnie

from Crawford County PA

Verified Buyer

Comments about 8" x 30" Golden Sand Floor Return Air Grille (265 Series):

The cold air return grill was exactly what I was looking for. Good quality, perfect fit. The price was better than I would have paid if a local supplier ordered it through their source.

 
4.0

solidly built

By Mark

from Somerville, ma

Verified Buyer

Comments about 12" x 30" Golden Sand Floor Return Air Grille (265 Series):

Good sturdy floor grate

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 23 Answers
Displaying questions 1-6
  • 4" x 30" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    Is the color ("Golden Sand") essentially the off-white that's shown in the picture?
    Asked on 12/19/2014 by Ben

    6 answers

    • VERIFIED BUYER

      A:

      It is brown, it's not really off white.

      Answered on 12/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes-It's greyish brown...there's no golden or sand about it!

      Answered on 12/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      No, it is definitely a golden-ish color. I tried to find a sample of the color online, but unfortunately didn’t see one.
      A l a n T h o m p s o n

      Answered on 12/19/2014 by Thompson from Oklahoma City
    • VERIFIED BUYER

      A:

      I'm not sure what you see in the picture, however the color is between a tan and a brown color, not at all what I would consider "off white".
      John Seager
      25 Howe Lane
      Hollis, NH
      03049

      Answered on 12/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It is not just an off white color...it is more bronze color. However, u
      can spray paint it any color you wish.

      Answered on 12/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The color of the grill in the picture is misleading. Golden sand is more of a tan like color like in the picture at the site below:
      http://www.westsidewholesale.com/catalogsearch/result/?department=0&q=HVAC+Register%2C+4%22+H+x+12%22+W%2C+Steel+for+Floor+-+Golden+Sand+%28010632%29

      Answered on 12/22/2014 by Anonymous
  • 12" x 24" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    How deep down into the floor does the Hart and Cooley 265 floor grille sit? I am hoping to be able order the 12x24 size and the 12x12 size to use over the skimmers in the tile floor around my indoor pool.
    Asked on 5/13/2014 by Kait

    5 answers

    • VERIFIED BUYER

      A:

      I sold the house that i had this floor vent in, but i believe its about 1"
      deep maybe deeper. I used it on my wood kitchen floor that was 3/4" thick
      and it went below that.

      Answered on 5/13/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It only protudes about 1/2 inch into the floor. It is very shallow.

      Answered on 5/13/2014 by Thompson from Oklahoma City
    • VERIFIED BUYER

      A:

      This is a surface mount grill. It protrudes above the floor between an eight and three-sixteenth of an inch
      John

      Answered on 5/13/2014 by Anonymous
    • CUSTOMER CARE

      A:

      According to the submittal sheet, the maximum depth would be 21/32".

      Answered on 5/20/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      I'm probably too late answering your question, but incase I'm not, see answer below:
      12X24 & 12X12 = 21/32" deep
      http://www.hartandcooley.com/assets/files/a/sd-2006.pdf

      Answered on 5/21/2014 by Anonymous
  • 8" x 30" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    Can you tell me the outside dimensions of the 8 x 30 floor vent?
    Asked on 2/12/2014 by Chris from Ontario Canada

    4 answers

    • VERIFIED BUYER

      A:

      The od of that register is 10" x 32"
      They all very slightly but that is the standard.

      Answered on 2/12/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Please refer to the dimensional drawing at the link below.

      http://s3.pexsupply.com/product_files/11877-Submittal.pdf

      Answered on 2/14/2014 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I just measured and the outside dimensions are 31 3/4 inches by 11 3/4
      inches.

      Answered on 2/14/2014 by Thompson from Oklahoma City
    • VERIFIED BUYER

      A:

      According to manufacture website, add 1 - 13/16" inch to shown dimensions..
      http://www.hartandcooley.com/products/265/heavy-duty-steel-floor-grille

      Answered on 2/15/2014 by Anonymous
  • 12" x 20" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    Is this Grille durable enough for the floor? Thank you!
    Asked on 3/26/2013 by Pam from Lake Butler, Fl.

    4 answers

    • VERIFIED BUYER

      A:

      Yes, this grill is durable enough to be on the floor. we have it installed
      on our floor.

      Answered on 3/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, very durable. It is made with thick metal that is designed to withstand heavy objects.
      Sent from my iPhone

      Answered on 3/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. I have it on the floor and it has held up well even with my 3 kids and 2 dogs, we have had no problems.
      Sent from my iPhone

      Answered on 3/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes; this grille is well-made and withstand being used on the floor,
      assuming your registers are on the perimeter and it will not be in a
      high-traffic area.

      Answered on 3/26/2013 by Anonymous
  • 6" x 30" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    Can you tell me what the outside deminsions are to this 6 x 30 grille?
    Asked on 11/6/2012 by Sher

    3 answers

    • VERIFIED BUYER

      A:

      I purchased the 10" X 30", and the outside deminsions are 11-7/8" X 31-7/8". I believe they claim the size is 1 inch greater on each side, however it does measure slightly smaller.

      Answered on 11/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Approximately
      The largest rectangle (outside)
      30cm X 15 cm
      Inside (the outer side of the rectangle that is inserted into a duct)
      25cm X 9 cm
      Sent from Windows Mail

      Answered on 11/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The outside dimensions of part 11867 measure 7-13/16" x 31-13/16".

      Answered on 11/20/2012 by PexSupply Staff from NY
  • 12" x 20" Golden Sand Floor Return Air Grille (265 Series)

    Q:

    Are the measurements the hole size or edge-to-edgeg grille cover size?
    Asked on 1/13/2012 by Anonymous

    1 answer

Displaying questions 1-6

Do you have a question about this product?