24" White Return Air Grille (472 Series) Zoom

24" White Return Air Grille (472 Series)

SKU:11975

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$21.95
/ each
$251.40 / box (12 units x $20.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Return Grille
Accessory For: Model 462
Size: 24"
Length (Inches): 24"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 11975

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Two-foot length
  • Complementary return air grille for Model 462 supply
  • Bright White enamel finish
  • 24" White Return Air Grille (472 Series)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 24" White Return Air Grille

      Q:

      Hello-
      I was wondering the difference between the Hart and Cooley 462 and 472?
      Thanks.
      Asked on 4/9/2014 by Teque from York, PA

      1 answer

      • CUSTOMER CARE

        A:

        The units are very similar in dimensions but the 462 is the diffuser which distributes airflow while the 472 is the return air grille.

        Answered on 4/14/2014 by SupplyHouse Staff from New York
    Displaying question 1

    Do you have a question about this product?