659T 20" x 20" Steel Lanced Filter Grille Zoom

659T 20" x 20" Steel Lanced Filter Grille

SKU:12745

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$57.25
/ each
$164.85 / box (3 units x $54.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Return Filter Grille
Size: 20" x 20"
Width (Inches): 20"
Length (Inches): 20"
Dimensions: 23-3/4" x 23-3/4"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 12745

Features:

  • Steel construction
  • Lanced face design
  • Flush, removable face with concealed latches and hinges, can be installed in any direction
  • Uses standard 1" disposable filters (not furnished)
  • Bright White finish
  • 659T 20" x 20" Steel Lanced Filter Grille

    Q&A: Ask the Questions, share answers