10" Round White Ceiling Diffuser (16 Series) Zoom

10" Round White Ceiling Diffuser (16 Series)

SKU:12902

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$13.55
/ each
$129.90 / box (10 units x $12.99)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Size: 10"
Product Type: Supply Diffuser
Diameter (Inches): 10"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 12902

Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • 10" Round White Ceiling Diffuser (16 Series)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 3 Answers
    Displaying questions 1-2
    • 10" Round White Ceiling Diffuser

      Q:

      what is the vent inside made of ? the part you can close and open. It doesn't show one?
      Asked on 6/6/2013 by sam from fulton co pa

      2 answers

      • VERIFIED BUYER

        A:

        This is made of metal. the damper is part of the ductwork... this is just
        the vent cover only

        Answered on 6/6/2013 by Anonymous
      • VERIFIED BUYER

        A:

        This diffuser does not have a built-in damper to control the flow of air – it is always open. If you want to be able to open and close for air flow, you will need a different diffuser or grille, or could install a separate damper into the duct upstream of your diffuser.

        Answered on 6/6/2013 by Anonymous
    • 10" Round White Ceiling Diffuser

      Q:

      Is the 10-inch round register for 10-inch ducts or is the register 10-inches across total?
      Asked on 2/12/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        This unit fits on a 10" ducted.

        Answered on 2/14/2011 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?