12" Round White Ceiling Diffuser (16 Series) Zoom

12" Round White Ceiling Diffuser (16 Series)

SKU:12903

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$18.75
/ each
$179.50 / box (10 units x $17.95)
In Stock! Ships in 24-48 Hours
(50 Available)
0

Resources

Specs

Size: 12"
Product Type: Supply Diffuser
Diameter (Inches): 16"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 12903

Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • 12" Round White Ceiling Diffuser (16 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley12" Round White Ceiling Diffuser (16 Series)
     
    5.0

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (5)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (5)

    Reviewed by 5 customers

    Displaying reviews 1-5

    Back to top

     
    5.0

    excellent product

    By dave

    from Lafayette Indians

    Verified Buyer

    Comments about 12" Round White Ceiling Diffuser (16 Series):

    Great product great finish was everything i was expecting and their customer service is excellent have worked with them on numerous occasions to get the product i needed.

    • Was this a gift?:
    • No
     
    5.0

    Great product.

    By Alex

    from Severna Park MD

    Verified Buyer

    Comments about 12" Round White Ceiling Diffuser (16 Series):

    Easy to install,looks great,

    • Was this a gift?:
    • No

    (1 of 1 customers found this review helpful)

     
    5.0

    Quality product - it is what is described.

    By Ty - DIY

    from Texas

    Verified Buyer

    Comments about 12" Round White Ceiling Diffuser (16 Series):

    Arrived as expected.

    • Was this a gift?:
    • No

    (2 of 2 customers found this review helpful)

     
    5.0

    Just the right fit

    By Tee

    from Lake Charles, La

    Verified Buyer

    Comments about 12" Round White Ceiling Diffuser (16 Series):

    replacement was easy

    • Was this a gift?:
    • No

    (2 of 2 customers found this review helpful)

     
    5.0

    Round diffuser

    By RG

    from Dallas, TX

    Verified Buyer

    Comments about 12" Round White Ceiling Diffuser (16 Series):

    As an owner of a home built in 1961, it was very difficult to find a round diffuser locally. PexSupply thankfully has them. I received the first one damaged. The diffuser was completely bent on one edge. The box it came in had a huge hole in it-obviously somewhere during shipping it was handled roughly. I explained the situation to PexSupply and they replaced it immediately with no hassles. I will definitely use PexSupply in the future.

    • Was this a gift?:
    • No

    Displaying reviews 1-5

    Back to top

    Q&A: Ask the Questions, share answers