32" x 8" White Baseboard Return Air Grille (657 Series) Zoom

32" x 8" White Baseboard Return Air Grille (657 Series)

SKU:14814

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$146.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Size: 32" x 8"
Width (Inches): 32"
Length (Inches): 8"
Product Type: Return Grille
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 14814

32" x 8" Baseboard Return Air Grille (White)

32" x 8" White Baseboard Return Air Grille (657 Series)

REVIEW SNAPSHOT®

by PowerReviews
Hart & Cooley32" x 8" White Baseboard Return Air Grille (657 Series)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product, Good price

By MaintenanceKOHO

from Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 32" x 8" White Baseboard Return Air Grille (657 Series):

        Fast shipping, Nicely packaged

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 32" x 8" White Baseboard Return Air Grille (657 Series)

          Q:

          What is the depth of the grill
          Asked on 6/22/2015 by Bob from Longmont, CO

          1 answer

          • CUSTOMER CARE

            A:

            The grille depth measures 7/8" .

            Answered on 6/23/2015 by SupplyHouse Staff from NY
        • 32" x 8" White Baseboard Return Air Grille (657 Series)

          Q:

          Is this product (32 X 8) return air grille virtually the same as the more common 30 X 8 I found at Pex and many other sites? I have not been able to find the 32 X 8 (only 32 X 14 or larger) so wanted to double check. Is it stamped steel as well? I ask because there isn't much of a description and the price is a lot more than the 30 X 8 and others. Thanks
          Asked on 8/28/2012 by Pete

          1 answer

        Displaying questions 1-2

        Do you have a question about this product?