3" 90 Degree Elbow (3REA90) Zoom

3" 90 Degree Elbow (3REA90)

SKU:16009

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$21.55
/ each
$247.80 / box (12 units x $20.65)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 3"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16009

Adjusts from 0 up to 90 degrees
UL Listed

3" 90 Degree Elbow (3REA90)

Q&A: Ask the Questions, share answers