4" x 3' B Round Gas Vent Pipe (4RPX3) Zoom

4" x 3' B Round Gas Vent Pipe (4RPX3)

SKU:16102A

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$18.95
/ each
$108.90 / box (6 units x $18.15)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Product Type: Straight Pipe
Diameter (Inches): 4"
Length (Inches): 36"
Material: Steel
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16102A

Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length.

4" x 3' B Round Gas Vent Pipe (4RPX3)

REVIEW SNAPSHOT®

by PowerReviews
Hart & Cooley4" x 3' B Round Gas Vent Pipe (4RPX3)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

5" x18" Bvent

By Bill

from Big wounderful Wyoming

Verified Buyer

Comments about 5" x 18" B Round Gas Vent Pipe (5RP18):

Hooked up to roof vent and boiler just needed a 18" more length

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" x 3' B Round Gas Vent Pipe (4RPX3)

    Q:

    What guage is the outer wall of B round Gas Vent pipe?
    Asked on 1/16/2015 by Bob from Phoenixville, PA

    1 answer

    • CUSTOMER CARE

      A:

      0.018

      Answered on 1/21/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?