4" 90 Degree Elbow (4REA90) Zoom

4" 90 Degree Elbow (4REA90)

SKU:16108

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$25.55
/ each
$294.60 / box (12 units x $24.55)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 4"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16108

Adjusts from 0 up to 90 degrees
UL Listed

4" 90 Degree Elbow (4REA90)

Q&A: Ask the Questions, share answers