4" Tall Cone Flashing (4RTF) Zoom

4" Tall Cone Flashing (4RTF)

SKU:16118

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$20.95
/ each
$119.70 / box (6 units x $19.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 4"
Height (Inches): 11
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 16118

  • For use on flat roofs
  • Extra tall cone to protect from standing water and snow
  • Use with storm collar for weather-tight installation
  • 4" Tall Cone Flashing (4RTF)

    Q&A: Ask the Questions, share answers