5" 90 Degree Elbow (5REA90) Zoom

5" 90 Degree Elbow (5REA90)

SKU:16208

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$34.45
/ each
$395.40 / box (12 units x $32.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 5"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16208

Adjusts from 0 up to 90 degrees
UL Listed

5" 90 Degree Elbow (5REA90)

Q&A: Ask the Questions, share answers