5" x 4" Tee (5RT4) Zoom

5" x 4" Tee (5RT4)

SKU:16212A

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$39.95
/ each
$230.10 / box (6 units x $38.35)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Tee
Size: 5" x 5" x 4"
Material: Steel
Aluminum
Application: HVAC
Type: Venting

Description for Hart & Cooley 16212A

  • Allows for connection of several appliances into a common vent
  • UL Listed
  • 5" x 4" Tee (5RT4)

    Q&A: Ask the Questions, share answers