5" Tall Cone Flashing (RTF Series) Zoom

5" Tall Cone Flashing (RTF Series)

SKU:16218

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$27.35
/ each
$157.50 / box (6 units x $26.25)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 5"
Height (Inches): 11
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 16218

  • For use on flat roofs
  • Extra tall cone to protect from standing water and snow
  • Use with storm collar for weather-tight installation
  • 5" Tall Cone Flashing (RTF Series)

    Q&A: Ask the Questions, share answers