6" Tall Cone Flashing (4RTF) Zoom

6" Tall Cone Flashing (4RTF)

SKU:16319

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$33.35
/ each
$191.70 / box (6 units x $31.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 6"
Height (Inches): 11
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 16319

  • For use on flat roofs
  • Extra tall cone to protect from standing water and snow
  • Use with storm collar for weather-tight installation
  • 6" Tall Cone Flashing (4RTF)

    Q&A: Ask the Questions, share answers