8" 90 Degree Elbow (8REA90) Zoom

8" 90 Degree Elbow (8REA90)

SKU:16507

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$66.95
/ each
$257.00 / box (4 units x $64.25)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 8"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16507

Adjusts from 0 up to 90 degrees
UL Listed

8" 90 Degree Elbow (8REA90)

Q&A: Ask the Questions, share answers