8" Metal Cap (8RM) Zoom

8" Metal Cap (8RM)

SKU:16513

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$47.95
/ each
$183.80 / box (4 units x $45.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 8"
Material: Aluminum
Application: HVAC
Type: Venting

Description for Hart & Cooley 16513

  • Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds
  • UL listed
  • 8" Metal Cap (8RM)

    Q&A: Ask the Questions, share answers